Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

LED electronic engine compartment hand-held lamp

LED hand-held lamp engine compartment
LAMP-LED-ENGCOMT-(H05BQ-F-5M)

Art.-no. 0981750
EAN 4046777990836
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
With self-clamping, quick-fastening attachment

Suitable for bonnets of 110 - 190 cm width



Prismatic protective tube for glare-free working



Rotating hook



Optimum protection against cable breakage


Highly flexible supply line H05BQ-F



Oil and petrol resistant



Made in Germany

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Luminous flux

1590 lm

IP protection class

IP 64

Impact resistance

IK08

Min./max. nominal voltage

220 / 240 V/AC

Protection class

Protection class II/protective insulation

Min./max. frequency

50 / 60 Hz

Power rating

14 W

Cable type

H05BQ-F2x1.0 mm²

Power-lead length

5 m

Number of LEDs

64 PCS

Plug connector

1 safety plug, 16 A

Energy efficiency class

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information