LED electronic engine compartment hand-held lamp
LED hand-held lamp engine compartment
LAMP-LED-ENGCOMT-(H05BQ-F-5M)
Art.-no. 0981750
EAN 4046777990836
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Suitable for bonnets of 110 - 190 cm width
Prismatic protective tube for glare-free working
Rotating hook
Optimum protection against cable breakage
Highly flexible supply line H05BQ-F
Oil and petrol resistant
Made in Germany
Damage-free suspension and tight fitting thanks to non-slip coating.
Also suitable for outdoor use.
Datasheets(X)
Luminous flux | 1590 lm |
IP protection class | IP 64 |
Impact resistance | IK08 |
Min./max. nominal voltage | 220 / 240 V/AC |
Protection class | Protection class II/protective insulation |
Min./max. frequency | 50 / 60 Hz |
Power rating | 14 W |
Cable type | H05BQ-F2x1.0 mm² |
Power-lead length | 5 m |
Number of LEDs | 64 PCS |
Plug connector | 1 safety plug, 16 A |
Energy efficiency class | C |