LED downlight UBL-24-1-EW Screw-on
LED downlight, UBL-24-1-EW
LAMP-LED-UBL-24-1-EW-STAINLESS-STEEL-COL
price per selected packing unit | Individual prices for customers after login





Register now and access more than 125,000 products
- Rectangular plastic downlight
- With homogeneous surface light without visible light spots
- Available in adjustable white (2700-5000 K)
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
![]() | |
Type description | UBL-24-1-EW |
Lamp type | LED |
Nominal voltage | 24 V |
Type of assembly | Screw-on |
Material of housing | Plastic |
Colour of housing | Stainless steel colours |
Material of light lens | Plastic |
Colour of lens | White |
Power rating | 5 W |
Number of LEDs | 70 PCS |
Colour of light | Adjustable white |
Min. colour temperature | 2700 K |
Max. colour temperature | 5000 K |
Min. colour rendering index (CRI) | 85 |
Length | 180 mm |
Width | 70 mm |
Height | 11 mm |
Connection type | Plug-in system LD2 |
Cable length | 2400 mm |
IP protection class | IP 20 |
Protection class | Protection class III/safety extra-low voltage |
Life time of illuminant | 60000 h |
Luminous flux | 285 lm |
With switch | No |
Energy efficiency class | G |
Included in delivery | 1 x LED light incl. 2.4 m connection line with LD2 plug system |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!