Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

LED distributor module with EASYLUX 24 V connecting cable

LED distributor module w. conn. cable EASYLUX 24 V
DISTRMOD-W.CONCBL-EASYLUX-24V

Art.-no. 0976520041
EAN 4099618249358
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
For extending the LED light connections on the EASYLUX 24 V control modules
  • For connection to the EASYLUX 24 V control modules

  • With eight outputs for 24 V LED lights with the WPS-24 push-fit system
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Input voltage

24 V/DC

Output voltage

24 V/DC

Max. current

5 A

Connection type (primary)

Plug-in system WPS-24

Connection type (secondary)

8xLED exit WPS-24

Material

Plastic

Colour

Black

Length

73.6 mm

Width

75 mm

Height

16.5 mm

Cable length

100 mm

IP protection class

IP 20

Protection class

Protection class III/safety extra-low voltage

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
EASYLUX 24 V-1 control module

CTRLR-MODULE-EASYLUX-24V-1

For controlling 24 V LED lights with wired and wireless switches
x 1 pcs
EASYLUX 24 V-2 control module

CTRLR-MODULE-EASYLUX-24V-2

For controlling 24 V LED lights on one channel with remote control
x 1 pcs
EASYLUX 24 V-3 control module

CTRLR-MODULE-EASYLUX-24V-3

For controlling LED RGB and 24 V multicolour lights on one channel with remote control
x 1 pcs
EASYLUX 24 V-4 control module

CTRLMOD-MODULE-EASYLUX-24V-4

For controlling 24 V LED lights on up to 4 channels with remote control
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
EASYLUX WPS-24 LED extension cable

EXTLD-EASYLUX-WPS-24-2000MM-BLACK

Suitable for 24 V LED lights with the WPS-24 push-fit system
x 1 pcs
LED adapter for EASYLUX WPS-24

ADAPT-EASYLUX-WPS-24-RED

For the use of 24 V LED lights in the EASYLUX system