LED contour/tail light 12V/24V Universal
LED contour/tail light, direct attachment
LIGHT-OUTLINE-LED-130X32MM-RED-24V
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Completely sealed housing
Optimum protection against water ingress
Datasheets(X)
![]() | |
Design | Direct mounting |
Lamp type | LED |
Colour of light | Red |
Cable connection | With cable |
Cable length | 0.5 m |
Min./max. nominal voltage | 12 / 24 V/DC |
Power rating | 0.8 W |
Length | 32 mm |
Width | 130 mm |
Height | 18 mm |
Approval mark | ADR |