LED contour/position light SLIM 24V Universal
LED contour/position light, slim
LGHT-OUTLNE-SLIM-CBL/0,5M-LED-WHTE-24V
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Extra flat, small design
Particularly suitable for confined spaces
Optimum protection against water ingress
Thanks to sealed housing
Datasheets(X)
![]() | |
Design | Direct mounting |
Lamp type | LED |
Colour of light | White |
Cable connection | With cable |
Cable length | 0.5 m |
Nominal voltage | 24 V/DC |
Power rating | 0.9 W |
Length | 65 mm |
Width | 18 mm |
Height | 12 mm |
Approval mark | ADR |
IP protection class | IP 67 |