Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

LED contour light with 90° lamp arm 12V/24V

LED contour light with 90 degree lamp arm
LGHT-OUTLINE-III-90DGR-LED-12/24V

Art.-no. 081242 320

EAN 4047376200883

-,--
price per selected packing unit
| Individual prices for customers after login
LED contour light with 90° lamp arm 12V/24V

Art.-no. 081242 320

-,--
price per selected packing unit
Quantity
PU
x 2 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Universal

Top design with clear glass lens



With 3 LED functions:


  • Position light

  • Tail light

  • Side marker light


LED unit fully coated with PUR


If the lens unit is damaged, no moisture penetrates into the contact area



Flexible lamp arm made from heat-resistant rubber material

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. nominal voltage

12 / 24 V/DC

Cable connection

With cable

Approval mark

ADR, ECE

Design

90° lamp arm

Colour of light

Red / white / yellow

Cable length

1.75 m

Power rating

4 W

Lamp type

LED

Material of housing

Rubber

Colour of housing

Black

Spare parts for this product:
Lens for LED contour light III

LENS-F.CNTRLGHT-LED

x 2 pcs
LED unit for LED contour light III

UNT-LED-F.CNTRLGHT-LED

With bayonet mount
x 2 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information