LED contour light 12 V/24 V Universal
LED contour light without pendulum mounting
LIGHT-OUTLINE-LED-82,5MMX41MM-12/24V
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Design | Without brackets |
Lamp type | LED |
Colour of light | Red / white |
Cable connection | With cable |
Cable length | 1.75 m |
Min./max. nominal voltage | 12 / 24 V/DC |
Power rating | 1.5 W |
Length | 82.5 mm |
Width | 41 mm |
Height | 45 mm |
Material of housing | Plastic |
Colour of housing | Black |
Approval mark | ADR |
IP protection class | IP 68 |