Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

LED built-in spotlights Eye For recessed installation

LED recessed spot Eye
BMSPT-LED-EYE-BLACK-LD1-WW

Art.-no. 0976500091

EAN 4049557976853

-,--
price per selected packing unit
| Individual prices for customers after login
LED built-in spotlights Eye For recessed installation

Art.-no. 0976500091

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With spot lighting, ideal for shelves and display cases
  • Swivel-mounted aluminium built-in spot with installation diameter of just 32 mm

  • Particularly suitable for spot lighting

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For the illumination of shelves, showcases, exhibitions etc. Especially suitable for heat-sensitive surfaces and for illuminating products that are light-sensitive or should not be exposed to heat.

Nominal current

350 mA

Material

Aluminium

Material of housing

Aluminium/plastic

Colour of housing

Black

Surface

Anodised

Colour

Black

Power rating

1.25 W

Lamp type

1 x 1.25 W Power LED

Colour of light

Warm white (WW)

Min. colour rendering index (CRI)

81

Luminous flux

50 lm

Outer diameter

40 mm

Installation diameter

32 mm

Installation depth

17.5 mm

Energy efficiency class

G

Connection type

Plug-in system LD1

Cable length

2000 mm

Life time of illuminant

25000 h

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Electronic safety transformer for LED lights with LD1 plug system

TRAFO-ET-LED-3LINE-LD1-9W-350MA-DC

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Electronic switch

SWTCH-EL-WIRELESS

Electronic wireless switch for wireless receiver
x 1 pcs
Electronic wireless receiver

SWTCH-EL-RECEIVER-0976700100

Wireless receiver for switching halogen or LED transformers
x 1 pcs
Flush switch, round

SWTCH-MECH-INST-SWITCH-ROUND-PLAST-WHITE

For switching halogen or LED transformers
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information