LED built-in light

LED recessed lamp, bathroom
LGHT-LED-BATH-IP44-ALU-LD2-CW

Art.-no. 0976500182

Prices for customers after login

LED built-in light

Art.-no. 0976500182

Prices for customers after login

Quantity

PU

x1 pcs

In : currently piece / pieces available

Show availability in Würth branch offices

Exclusively for trade customers

Register now and access more than 125,000 products

Particularly suitable for bathroom use

This low-voltage built-in LED solution is suitable for all indoor areas where higher moisture protection is needed.


With its narrow beam angle of 29°, this recessed luminaire is the ideal choice for accent lighting in the room.


It is available in warm white (3300 K) and cold white (5000 K) and is particularly suitable for recessing in bathrooms and kitchens thanks to its low installation depth of only 10 mm, but also in living room and bedroom furniture as well as shelves and cabinets.

Specified dimensions not binding. Subject to technical changes!

Product information

Würth Catalogue(X)

Datasheets(X)

Application area

For all interior rooms with higher moisture protection requirements. Also suitable for bathroom use.

Lamp type

SMD

Nominal voltage

24 V/DC

Material of the housing

Plastic

Power rating

1.7 W

Number of LEDs

24 PCS

Colour of light

Cold white (CW)

Colour temperature

5000 K

Min. colour temperature

4700 K

Max. colour temperature

5300 K

Min. colour rendering index (CRI)

76

Outer diameter

65.5 mm

Installation diameter

61 mm

Installation depth

10.5 mm

Connection type

Plug-in system LD2

Cable length

2000 mm

IP protection class

IP 44

Protection class

Protection class III/safety extra-low voltage

Life time of illuminant

25000 h

Luminous flux

75 lm

Required accessory:

 
Product
Description
Quantity
PU
price
/PU
Electronic safety transformer

TRAFO-LED-12LINE-LD2-15W-24V-DC

For 24-V LED lights
x 1 pcs
Electronic safety transformer

TRAFO-LED-12LINE-LD2-30W-24V-DC

For 24-V LED lights
x 1 pcs
Electronic safety transformer

TRAFO-LED-12LINE-LD2-75W-24V-DC

For 24-V LED lights
x 1 pcs
Electronic safety transformer

TRAFO-LED-6COMPT-LD2-5W-24V-DC

For 24-V LED lights
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.

Additional accessory:

 
Product
Description
Quantity
PU
price
/PU
LED light switch

SWTCH-EL-LED-(DIM-TOUCH-6LINE-LD2

With LD2 plug
x 1 pcs
Connection lead

AY-CONTUBE-TRAFO-LED-LD1-1,0M

For extending LED light runs on a 24-V system.
x 1 pcs
Connection lead

AY-CONTUBE-TRAFO-LED-LD1-2,5M

For extending LED light runs on a 24-V system.
x 1 pcs
Light controller, four-way distributor with connection line

AY-4-LINE-DISTRIBUTER-SWTCH-EL-24V

For 24 V LED lights
x 1 pcs
Flush-mounted dimmer AOW

SWTCH-EL-DIMMER-INSTALL-AOW-FE-DIM1

1-10 V
x 1 pcs
WiFi controller

SWTCH-EL-WIFI-CONTR-24V-75W-DIM-12LANE

For 24-V LED lights
x 1 pcs
Remote dimming controller

SWTCH-EL-W-DIMCONTR-24V-75W-EXT-W-CONTR

For 24-V LED lights
x 1 pcs
Remote dimming controller

SWTCH-EL-W-DIMCONTR-24V-75W-INST-W-CONTR

For 24-V LED lights
x 1 pcs
Remote dimming controller

SWTCH-EL-W-DIMCONTR-24V-75W-WO-W-CONTR

For 24-V LED lights
x 1 pcs
Dimming controller

SWTCH-EL-W-DIMCTR-24V-1-10V-75W-MIN-AMP

For 24-V LED lights
x 1 pcs
Motion detector

SWTCH-EL-MOTION-SENSOR-LED-24V

For 24-V LED lights
x 1 pcs
IR sensor switch

SWTCH-EL-CONTACT-FREE-IR-SWITCH-24V

For 24-V LED lights
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

Technical information