Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Built-in LED light EHW 13 For recessed installation

LED recessed light EHW 13 round
LGHT-LED-EHW13-VA-LD2-WW

Art.-no. 0976500172
EAN 4048539512386

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For illumination of kitchen, living room and bedroom furniture
  • Built-in light for installation diameter 55 mm

  • Available in different finishes/colours

  • Available in light colour warm white (3000 K) and cold white (5400 K)

Dimensions subject to change. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For restaurants, display windows, offices, display cases, museums and exhibitions

Nominal voltage

24 V/DC

Material of housing

Plastic

Colour of housing

Stainless steel colours

Power rating

1.6 W

Colour of light

Warm white (WW)

Min. colour temperature

3100 K

Max. colour temperature

3500 K

Min. colour rendering index (CRI)

90

Installation diameter

55 mm

Connection type

Plug-in system LD2

IP protection class

IP 20

Life time of illuminant

30000 h

Luminous flux

68 lm

Energy efficiency class

F

Material

Plastic

Colour

Stainless steel coloured

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
LED transformer 24-V LED-T-24-1 For 24 V LED lights

TRAFO-LED-T-24-1-24V-6W-L100XB45XH11

x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Recessed rocker switch

SWTCH-EL-INSTALLATION-ROCKER-24V-15MM

Small, unobtrusive recessed rocker switch for drilling in
x 1 pcs
Connection lead

CONLD-(F.LIGHT-LED-LD2)-1,0M

For extending LED light runs on a 24-V system
x 1 pcs
Connection lead

CONLD-(F.LIGHT-LED-LD2)-2,5M

For extending LED light runs on a 24-V system
x 1 pcs
Light controller, four-way distributor With connecting cable

DISTR-F.SWTCH-(4-WAY)-EL-24V

For 24 V LED lights
x 1 pcs
Remote dimming controller For 24 V LED lights

SWTCH-EL-W-DIMCONTR-24V-75W-EXT-W-CONTR

x 1 pcs
Remote dimming controller For 24 V LED lights

SWTCH-EL-W-DIMCONTR-24V-75W-INST-W-CONTR

x 1 pcs
Remote dimming controller For 24 V LED lights

SWTCH-EL-W-DIMCONTR-24V-75W-WO-W-CONTR

x 1 pcs
Motion detector For 24 V LED lights

SWTCH-EL-MOTION-SENSOR-LED-24V

x 1 pcs
IR sensor switch For 24 V LED lights

SWTCH-EL-CONTACT-FREE-IR-SWITCH-24V

x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information