Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

LED built-in/base profile EUBP-1

LED installation/sub-structure profile EUBP-1
INSTL-/SUBSTRPRFL-F.LGHTSTR-(EUBP-1)-L3M

Art.-no. 0976502550

EAN 4056807793115

-,--
price per selected packing unit
| Individual prices for customers after login
LED built-in/base profile EUBP-1

Art.-no. 0976502550

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Aluminium recessed or support profile for recessed mounting or screwing/clipping on for LED light strips
  • High-quality aluminium recessed profile for LED light strips

Dimensions subject to change. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium

Colour

Silver coloured

Length

3000 mm

Width

16 mm

Height

11 mm

Milled-hole width

17 mm

Milled-hole depth

12 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cover profile for EUBP-1/UBP-2/EP-1

COVPRFL-(F.LGHTSTR-EUBP-1-UBP-2-EP-1)

Cover profile made of plastic for clipping onto LED profiles EUBP-1, UBP-2 or EP-1
x 1 pcs
Cover profile for EUBP-1 installation

COVPRFL-(F.INSTL-(EUBP-1))

Cover profile made of plastic for clipping onto LED profiles EUBP-1 when used as recessed profile
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
End cap set For EUBP-1

ENDCAP-SET-(F.LGHTSTR-(EUBP-1))

End caps made of plastic for LED recessed/support profile EUBP-1, for screwing/clipping on
x 1 pcs
Fastening clip For EUBP-1/UBP-2 for screwing on

MNTCLIP-(F.LGHTSTR-(EUBP-1/UBP-2))

Plastic fixing clips for LED profiles EUBP-1/UBP-2
x 1 pcs
Retainer clip set For EUBP-1

MNTCLIP-SET-(F.LGHTSTR-(EUBP-1))

Metal mounting clip for clipping onto LED profile EUBP-1 when used as a recessed profile
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information