LED adapter for EASYLUX WPS-RGB
LED adapter for EASYLUX WPS-RGB
ADAPT-EASYLUX-WPS-RGB-BLUE
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal voltage | 24 V/DC |
Max. current | 3 A |
Material of housing | Plastic |
Connection type (primary) | Plug-in system WPS-RGB |
Connection type (secondary) | Plug-in system LD2, RGB |
Colour | Blue |
Length | 82 mm |
Width | 7.9 mm |
Height | 8.9 mm |
IP protection class | IP 20 |
Protection class | Protection class III/safety extra-low voltage |