LED-T-24-8 LED transformer
LED transformer 24 V LED-T-24-8
TRAFO-LED-24V-30W-LED-T-24-8
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Ready-to-connect LED transformer suitable for 24V LED lamps
- With control system for up to 4 LED luminaire groups
- Function: On/off, dimming and colour temperature setting for each group of lamps
- Control can be expanded wirelessly with additional sets
Datasheets(X)
Type description | LED-T-24-8 |
Input voltage | 230 V |
Max. frequency | 122 Hz |
Power rating | 30 W |
Output power | 30 W |
Control system | Without radio control |
Connection type (primary) | Euro plug |
Connection type (secondary) | Plug-in system LD2 |
Cable length (secondary) | 180 mm |
Number of connections | 24 PCS |
Dimmable | Yes |
Material of housing | Plastic |
Colour of housing | Grey |
Length | 255 mm |
Width | 30 mm |
Height | 16 mm |
IP protection class | IP 20 |
Protection class | Protection class III/safety extra-low voltage |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!