LED-T-24-6-IP67 LED transformer
LED transformer 24 V LED-T-24-6
TRAFO-LED-24V-96W-LED-T-24-6-IP67
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/125266.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/18562708.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/18562716.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/4437132.jpg)
Register now and access more than 125,000 products
- LED transformer with bare cable ends (connection must only be carried out by qualified personnel!)
- IP67 rated
- Not dimmable
Datasheets(X)
![]() | |
Type description | LED-T-24-6-IP67 |
Min. input voltage | 100 V |
Max. input voltage | 305 V |
Min. frequency | 47 Hz |
Max. frequency | 63 Hz |
Output voltage | 24 V |
Power rating | 96 W |
Output power | 96 W |
Connection type (primary) | With free strand / conductor ends |
Connection type (secondary) | With free strand / conductor ends |
Cable length (primary) | 300 mm |
Cable length (secondary) | 300 mm |
Number of connections | 1 PCS |
Material of housing | Metal |
Colour of housing | Aluminium coloured |
Length | 140 mm |
Width | 63 mm |
Height | 32 mm |
IP protection class | IP 67 |
Protection class | Protection class I/protective grounding |