LED-T-24-3-RGB+EW LED transformer
LED transformer 24V LED T-24-3 RGB+AW
TRAFO-LED-T-24-3-RGB-EW-75W
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/125266.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/126390.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/18562711.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1936917.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/4437132.jpg)
Register now and access more than 125,000 products
- Ready-to-connect LED transformer 24 V with controller for RGB and AW lamps
- Control via wireless remote control
- The control set can be expanded wirelessly with additional sets
- RGB function: On/off, automatic colour cycle with colour transition, setting colour change speed, continuously dimmable, memory function (saves last colour and dim setting)
- EW function: On/off, continuously dimmable, infinitely variable colour temperature change
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
![]() | |
Type description | LED-T-24-3-RGB+AW |
Input voltage | 230 V |
Frequency | 2.4 GHz |
Output voltage | 24 V |
Power rating | 75 W |
Control system | Without radio control |
Connection type (primary) | Euro plug |
Connection type (secondary) | Plug-in system LD2, RGB |
Cable length (primary) | 2000 mm |
Cable length (secondary) | 200 mm |
Number of connections | 10 PCS |
Dimmable | Yes |
Material of housing | Plastic |
Colour of housing | White |
Length | 290 mm |
Width | 44 mm |
Height | 16 mm |
IP protection class | IP 20 |
Protection class | Protection class II/protective insulation |
Included in delivery | 1 x transformer, 1 x wireless receiver, 1 x LED distributor, 1 x RGB distributor |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!