LED-T-12-3-EW LED transformer
LED transformer 12V LED-T-12-3 EW
TRAFO-LED-12V-60W-LED-T-12-3-EW
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/125266.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/126390.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/18562711.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1936917.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/4437132.jpg)
Register now and access more than 125,000 products
- Ready-to-connect LED transformer suitable for 12 V LED lamps
- With control system for up to 4 LED luminaire groups
- Function: On/off, dimming and colour temperature setting for each group of lamps
- Control can be expanded wirelessly with additional sets
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
![]() | |
Type description | LED-T-12-3-EW |
Input voltage | 230 V |
Frequency | 122 Hz |
Output voltage | 12 V |
Power rating | 60 W |
Output power | 60 W |
Control system | Without radio control |
Connection type (primary) | Euro plug |
Connection type (secondary) | Plug-in system LED A |
Cable length (primary) | 2000 mm |
Cable length (secondary) | 230 mm |
Number of connections | 24 PCS |
Dimmable | Yes |
Material of housing | Plastic |
Colour of housing | White |
Length | 290 mm |
Width | 44 mm |
Height | 16 mm |
IP protection class | IP 20 |
Protection class | Protection class III/safety extra-low voltage |
Included in delivery | 1 x transformer, 1 x wireless receiver, 1 x LED distributor |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!