LED Euro warning lamp With automatic twilight function
LED EURO warning lamp
LGHT-BUILDINGSITE-LED-(RSA-TESTED)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Long application periods
- Switch between flashing or continuous light
- Diameter of lamp head: 190 mm
- With hanging eye and integral holder (also for barriers)
- The lamp must not be removed from the tube or holder when changing the battery
For two block batteries (not included). One lamp key included per packing unit
RSA-tested (TL)
Lamp-head diameter | 190 mm |
Datasheets (0)
Certificates/ Documents (1)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!