LDPE fold masker
COVFLM-ADHSTR-UV-60CMX15M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- UV-resistant: can be removed residue-free for up to 3 weeks
- Long-term fabric adhesive with thick natural rubber adhesive
- Good water and solvent resistance
- Bonding also possible on slightly soiled or slightly textured surfaces
- Adhesive side not suitable for applying to coated glass (e.g. tinted glass/self-tinting glass)
- Plastic surfaces with plasticisers and nitrate varnishes and precious metals may lead to residues. In these cases, a test application for 48 hours is recommended.
- Not suitable for porous and absorbent surfaces such as porous natural stone, marble, granite, concrete and (unpainted) wood. Discolouration may occur on these surfaces.
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
- The time-saving and compact 2-in-1 system ensues temporary protection for many surfaces during spray painting, plastering and façade cleaning
- The product also offers a time-saving alternative to conventional, full-surface adhesive protective films when it comes to window protection in indoor and outdoor areas
- The substrate must be dry and free of grease and dust
- Unroll the adhesive tape, secure it in place, cut it to length and then unfold the film
Adhesive tape backing material | PE-coated fabric |
Foil backing material | Polyethylene |
Adhesive base | Natural rubber |
Colour | Blue (base material), Transparent (film material) |
Length of roll | 15 m |
Width (opened out) | 60 cm |
Foil thickness | 50 µm |
Thickness of adhesive tape | 350 µm |
Adhesive force on steel (per unit of length) | 3.5 N/cm |
Elongation at break/conditions | 12 % / in accordance with DIN EN 14410 |
Dynamic peel strength at 25 mm | 9.5 N |
Min./max. processing temperature | 5 to 40 °C |
Max. temperature resistance | 50 °C |
Moisture resistance | Yes |
Ultraviolet resistance | Yes |
Resistance against | Weather |
Max. usage duration | 3 Weeks |
Shelf life from production/conditions | 12 Month / at 20°C and 50% humidity |