LDPE fold masker
Cover film UV fold masker
COVFLM-ADHSTR-UV-160CMX15M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
UV-resistant
Can be removed residue-free within up to three weeks.
- Long-term fabric adhesive with thick natural rubber adhesive
- Good water and solvent resistance
- Bonding also possible on slightly soiled or slightly structured surfaces
- Adhesive edge not suitable for use on glass e.g. tinted glass/self-tint glass).
- Certain plastic surfaces (certain types of PVC) and cellulose nitrate varnishes and precious metals may cause residues. In these cases a test application for 48 hours is recommended. Not suitable for porous or absorbent surfaces, e.g. porous natural stone, marble, granite, concrete and untreated wood. Discolouration may occur on these surfaces.
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
The time-saving and compact 2-in-1 system can be used for temporary protection of many surfaces during spray painting, plaster and façade cleaning. The product also offers a time-saving alternative to conventional, full-surface adhesive protective films when it comes to window protection in the indoor and outdoor areas
Substrate must be dry and free from grease and dust.
Unroll, affix the adhesive tape, cut, unfold the film
Adhesive tape backing material | PE-coated fabric |
Foil backing material | Polyethylene |
Adhesive base | Natural rubber |
Colour | Blue (base material), Transparent (film material) |
Length of roll | 15 m |
Width (opened out) | 160 cm |
Foil thickness | 50 µm |
Thickness of adhesive tape | 350 µm |
Adhesive force on steel (per unit of length) | 3.5 N/cm |
Elongation at break | 12 % |
Dynamic peel strength at 25 mm | 9.5 N |
Min./max. processing temperature | 5 to 40 °C |
Max. temperature resistance | 50 °C |
Moisture resistance | Yes |
Ultraviolet resistance | Yes |
Resistance against | Weather |
Max. usage duration | 3 Weeks |
Shelf life from production/conditions | 12 Month / at 20°C and 50% humidity |