LATENTO universal fitting
Universal screw connection LATENTO
LATENTO UNIVERSALVERSCHRAUBUNG
Art.-no. 0878700086
EAN 4044448005322
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Highly efficient solar-thermal energy system with minimal heat loss and high solar energy yield for efficient water heating
- Our LATENTO solar-thermal energy system offers an efficient solution for water heating
- For extending the G 1 1/2 inch external thread connections on a heating circuit pump assembly
- Rp 1 connecting thread
Product information
Datasheets(X)
Application area
Solarthermics
Connection | 1 1/2 inch, 1 inch |
Connection thread | 1 1/2 inch |
Connection thread 2 | 1 inch |
Length | 50 mm |
Material | Brass/Tin |