LATENTO thermostatic mixing valve
Thermostatic mixing valve LATENTO
THERMOSTATIC MIXING TAP DN20
Art.-no. 0878700021
EAN 4057708226696
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Our LATENTO solar-thermal energy system offers an efficient solution for water heating
- Constant mixed water temperature control for setting a constant hot water temperature at the storage tank outlet (setting range 50-75 °C)
- Rotary dial for setting the mixed water temperature with clear temperature scaling
- Asymmetric flow pattern, scald-safe function, incl. 3/4 inch thread fitting set (two check valves for hot and cold water + seals)
- Pressure rating: PN 10
- Operating pressure: 10 bar
- Differential pressure: max. 3 bar
- Max. temperature: 95 °C
- Kvs value: 3.0 m³/h, suitable for water and anti-freeze additives (glycol content up to 50 %)
Datasheets(X)
Solarthermics
Connection | 3/4 inch |
Connection thread | ET G 3/4 inch |
Connection thread 2 | G 3/4 inch |
Operating pressure | 10 bar |
Length | 164 mm |
Height | 102 mm |
Width | 56 mm |
Max. operating pressure | 10 bar |
Material | Brass, suitable for drinking water |