LATENTO system control
System control LATENTO
LATENTO SYSTEMREGELUNG
Art.-no. 0878700182
EAN 4044448020349
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Our LATENTO solar-thermal energy system offers an efficient solution for water heating
- Heating controller for efficient control of weather-compensated heating systems with different heat sources and solar-thermal system
- Selectable functions for unused relays
- Optional flow measurement with VFS sensor
- With 11 pre-programmed hydraulic variants in accordance with the IVT installation suggestions, 13 pre-programmed basic systems with heating circuit, solar and heat generator functions, simple and clear operation via four input buttons, built-in commissioning assistant
- Real time clock (RTC) with > 24 h power reserve
- Eight sensor inputs for PT 1000 sensors
- Two electrical outputs for speed regulation of standard pumps
- Two PWM/0-10 V connections for high-efficiency pumps
- Four 230 V AC mechanical relay outputs
- One relay output with potential-free changeover contact
- Two sockets for VFS or RPS sensors
- Two CAN sockets
- Socket for RC21 room controller
- Micro SD slot incl. 2 GB card
Datasheets(X)
Solarthermics
Length | 53 mm |
Height | 228 mm |
Width | 180 mm |
Nominal voltage | 230 V |
Protection class | Protection class II/protective insulation |
Max. ambient temperature | 40 °C |
Min. ambient temperature | 0 °C |
Material | Plastic |