LATENTO pipe contact sensor
Pipe contact sensor LATENTO
LATENTO ROHRANLEGEFÜHLER PT 1000
Art.-no. 0878700187
EAN 4044448020424
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
Highly efficient solar-thermal energy system with minimal heat loss and high solar energy yield for efficient water heating
- Our LATENTO solar-thermal energy system offers an efficient solution for water heating
- LATENTO temperature sensor with PT 1000 sensor element, temperature-precise in accordance with DIN EN 60751, ensures precise determination of the temperature to be measured
- Suitable for LATENTO S and L solar-thermal controllers and the LATENTO system controller
Product information
Datasheets(X)
Application area
Solarthermics
Diameter | 6 mm |
Cable length | 2.0 m |
Material | Metal/Plastic |