LATENTO motorised ball valve
Motorised ball valve LATENTO
BALVLVE-LATENTO-ENG
Art.-no. 0878700223
EAN 4099618588211
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Our LATENTO solar-thermal energy system offers an efficient solution for water heating
- Motorised two-way ball valve for automatically switching off individual system circuits in heating and cooling systems
- Air bubble-tight in accordance with EN 12266-1
- Two-point actuator with on/off function and additional switch
- Cable length 0.85 m
- Closed when not in use
- Condensation resistor to prevent condensation forming on the circuit board
- The actuator is quickly, easily and securely fixed to the ball valve using a split pin
- Rotation angle 90°
Datasheets(X)
Solarthermics
Connection | 1 inch |
Connection thread | G 1 inch |
Connection thread 2 | G 1 inch |
Length | 82 mm |
Height | 98 mm |
Width | 45 mm |
Max. operating pressure | 32 bar |
Cable length | 0.85 m |
Nominal voltage | 230 V |
Protection class | Protection class II/protective insulation |
Max. ambient temperature | 50 °C |
Min. ambient temperature | 0 °C |
Material | Metal/Plastic |