LATENTO high-efficiency solar pump with controller
Energy-saving solar pump with controller LATENTO
LATENTO HOCHEFFIZIENZ-SOLARPUMPE MIT REG
Art.-no. 0878700026
EAN 4044448008675
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Our LATENTO solar-thermal energy system offers an efficient solution for water heating
- Fully assembled and insulated pump station for installation in a solar circuit
- With Wilo Yonos Para ST 25/7 PWM pump, incl. fixtures for wall mounting
- LATENTO L solar controller incl. one collector sensor and three reference sensors, wired and tested, ready to plug in
- 2 inch 12 l/min flow meter with shut-off safety module with 0-10 bar pressure gauge
- 6 bar safety valve and 3/4 inch outlet for expansion vessel
- 2 boiler fill and drain valves for easy filling and emptying
- Two stopcocks with integrated thermometers and two gravity circulation check valves
- Flow and return connecting thread G 3/4 inch male thread
Datasheets(X)
Solarthermics
Connection | 3/4 inch |
Connection thread | G 3/4 inch |
Material | Plastic / metal |
Insulating material | PP - Polypropylene |
Length | 410 mm |
Width | 330 mm |
Height | 175 mm |
Axial spacing | 125 mm |
Connection thread 2 | G 3/4 inch |
Max. application temperature | 120 °C |
Cable connection | Safety plug |
Cable length | 1.5 m |
Nominal voltage | 230 V |
Plug type | F |