LATENTO heating circuit high-efficiency pump assembly
Energy-saving pump group heating circuit LATENTO
LATENTO PUMPENGRUPPE HEIZKREIS MIT HOCHE
Art.-no. 0878700079
EAN 4044448014492
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Our LATENTO solar-thermal energy system offers an efficient solution for water heating
- LATENTO heating circuit pump assembly with high-efficiency pump, fully insulated, for a mixed heating circuit
- With WILO PARA RS 25-180/6
- With three-way mixer
- Non-return valve in the return line
- Two stopcocks with thermometer
- Top connection 1 inch female thread
- Bottom connection 1 1/2 inch male thread
- AC 230 V 50 Hz
Datasheets(X)
Solarthermics
Connection | 1 1/2 inch, 1 inch |
Connection thread | 1 1/2 inch |
Material | Plastic / metal |
Insulating material | PP - Polypropylene |
Length | 400 mm |
Width | 250 mm |
Height | 196 mm |
Axial spacing | 125 mm |
Connection thread 2 | 1 inch |
Max. application temperature | 95 °C |
Nominal voltage | 230 V |