LATENTO heat pump storage tank
Heat pump storage tank LATENTO
STRG-HEATPMP-500-LATENTO
Art.-no. 0878702251
EAN 4099618533310
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Our LATENTO heating system offers an efficient solution for water heating
- Unpressurised plastic storage tank in accordance with DIN 4753 and DIN 4708, ideal for operation with heat pumps with up to 15 kW heat output (with max. heating water flow rate of 2,500 l/h)
- With integrated PUR insulation, heat exchanger for drinking and heating water made from corrugated stainless steel pipe
- Nominal capacity: 536 litres
- Connections: G 1 1/4 external thread, flat-sealing
Datasheets(X)
Solarthermics
Contents | 536 l |
Width | 780 mm |
Height | 1580 mm |
Depth | 780 mm |
Connection thread | G 1 1/4 inch |
Empty weight | 100 kg |
Connection thread 2 | G 1 1/4 inch |
Connection thread 3 | G 1 1/4 inch |
Building material class | B2 - Normally inflammable |
Colour | Grey |