LATENTO heat pump solar storage tank
Heat pump solar storage tank LATENTO
STRG-SOL-HEATPMP-500-LATENTO
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Our LATENTO solar-thermal energy system offers an efficient solution for water heating
- Unpressurised plastic solar-thermal energy storage tank in accordance with DIN 4753 and DIN 4708, ideal for operation with heat pumps with up to 15 kW heat output (with max. heating water flow rate of 2,500 l/h)
- With integrated PUR insulation, drinking water, heating water and solar heat exchanger made from corrugated stainless steel pipe
- Nominal capacity: 536 litres
- Connections: G 1 1/4 external thread, flat-sealing
Datasheets(X)
Solarthermics
Width | 780 mm |
Height | 1580 mm |
Colour | Grey |
Depth | 780 mm |
Product weight (per item) | 106.500 kg |