LATENTO circulation lance
Circulation lance LATENTO
LATENTO ZIRKULATIONSLANZE
Art.-no. 0878700064
EAN 4044448023722
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- LATENTO solar thermal energy system offers an efficient contribution to water heating
- For the energy-efficient connection of circulation lines to storage tanks that produce hot water
- The return line is routed via an inner pipe into the top layer of the storage tank
- Basic body with safety sleeve
- Hot water connectors 1 inch female thread
- Circulation connector 3/4 inch male thread
- With 8 mm plastic hose, 3 m
Datasheets(X)
Solarthermics
Connection | 1 inch, 3/4 inch |
Connection thread | IT 1 inch |
Connection thread 2 | R 3/4 inch |
Operating pressure | 6 bar |
Length | 85 mm |
Max. operating pressure | 6 bar |
Material | Cuphin (special lead-free brass) |