LATENTO XP 500 buffer storage tank
Buffer storage tank LATENTO XP 500
LATENTO XP 500 PUFFERSPEICHER
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Our LATENTO solar-thermal energy system offers an efficient solution for water heating
- Unpressurised plastic buffer tank for storing the boiler output of different heat generators
- With integrated PUR insulation and a heat exchanger made from corrugated stainless steel pipe, digital level indicator and with latent material
- Nominal capacity: 536 litres
- Latent material: 20 kg
- Connections: G 1 1/4 external thread, flat-sealing
Datasheets(X)
Solarthermics
Width | 780 mm |
Height | 1580 mm |
Colour | Grey |
Depth | 780 mm |
Product weight (per item) | 107.200 kg |