Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

LATENTO VFS combi sensor

VFS combi sensor LATENTO
LATENTO VFS-KOMBISENSOR 1-12 L/MIN

Art.-no. 0878700183

EAN 4044448020387

-,--
price per selected packing unit
| Individual prices for customers after login
LATENTO VFS combi sensor

Art.-no. 0878700183

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Highly efficient solar-thermal energy system with minimal heat loss and high solar energy yield for efficient water heating
  • Our LATENTO solar-thermal energy system offers an efficient solution for water heating

  • Sensor for recording flow rate and temperature (return) in solar-thermal and heating systems

  • Suitable for simple, non-officially calibrated thermal energy metering

  • Can be used with LATENTO L solar-thermal controller and LATENTO system controller

  • Measuring range 1-18 l/min

  • 0-100 °C

  • 3/4 inch RP connectors
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Solarthermics

Connection

3/4 inch

Connection thread

G 3/4 inch

Cable length

2.5 m

Material

Stainless steel / plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information