LATENTO 500 solar stratified storage tank
Solar stratified storage tank LATENTO 500
STRG-SOL-500-LATENTO
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Our LATENTO solar-thermal energy system offers an efficient solution for water heating
- Unpressurised plastic solar-thermal energy storage tank in accordance with DIN 4753 and DIN 4708, particularly suitable for operation with regenerative systems
- With integrated PUR insulation, drinking water, heating water and solar heat exchanger made from corrugated stainless steel pipe
- Nominal capacity: 536 litres
- Connections: G 1 1/4 external thread, flat-sealing
Datasheets(X)
Solarthermics
Width | 780 mm |
Height | 1580 mm |
Colour | Grey |
Depth | 780 mm |
Product weight (per item) | 95.000 kg |