LATENTO 500 hot water storage tank
Hot water storage tank LATENTO 500
STRG-WWTR-500-LATENTO
Art.-no. 0878702221
EAN 4099618533297
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Our LATENTO heating system offers an efficient solution for water heating
- Unpressurised plastic hot water storage tank for heating water in single- and multi-family houses
- With integrated PUR insulation, heat exchanger for drinking and heating water made from corrugated stainless steel pipe
- Nominal capacity: 536 litres
- Connections: G 1 1/4 external thread, flat-sealing
Datasheets(X)
Solarthermics
Contents | 536 l |
Width | 780 mm |
Height | 1580 mm |
Depth | 780 mm |
Connection thread | G 1 1/4 inch |
Empty weight | 92 kg |
Connection thread 2 | G 1 1/4 inch |
Connection thread 3 | G 1 1/4 inch |
Building material class | B2 - Normally inflammable |
Colour | Grey |