L-shaped key TX, with ball head, short version
ALLENKEY-TX-BALLHD-TX20X98
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Standard tool with ball head for TX screws
- The practical L-shaped key with two different arm lengths is suitable for countless indoor and outdoor applications
- The short overall length and the 90° angle of the arms enable direct power transmission
Robust design for a long service life
- The steel has a bright nickel plated surface
- The bright, shiny surface provides lasting resistance against rust and ensures an above-average service life
- The durability of the L-shaped key reduces replacement and storage costs
ZEBRA® is the premium brand for professional hand tools from WÜRTH
Datasheets(X)
![]() | |
Tip size | TX20 |
Long-limb dimension (L1) | 98 mm |
Short-limb dimension (L2) | 22 mm |
Surface | Nickel plated |
