Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

L-shaped key TX, short version

Allen key TX
ALLENKEY-TX10X54

Art.-no. 071536 10

EAN 4038898784661

-,--
price per selected packing unit
| Individual prices for customers after login
L-shaped key TX, short version

Art.-no. 071536 10

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Standard tool for TX screws


  • The practical L-shaped key with two different arm lengths is suitable for countless indoor and outdoor applications

  • The short overall length and the 90° angle of the arms enable direct power transmission


Robust design for a long service life


  • The steel has a bright nickel plated surface

  • The bright, shiny surface provides lasting resistance against rust and ensures an above-average service life

  • The durability of the L-shaped key reduces replacement and storage costs
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

TX10

Long-limb dimension (L1)

54 mm

Short-limb dimension (L2)

20 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information