L-shaped hex key window adjustment tool
Allen key hexagon socket adjusting tool
ALLENKEY-HEXSKT-SHORT-4X103X91X15
Art.-no. 071531 85
EAN 4053479713984
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Versatile application in tight spaces
- The long lever ensures good power transmission
- The 4 mm tip is suitable for most applications, particularly for adjusting windows
Datasheets(X)
![]() | |
Tip size | 4 mm |
Length | 103 mm |
Long-limb dimension (L1) | 91 mm |
Short-limb dimension (L2) | 15 mm |
Surface | Burnished |
