L-shaped hex key Inch sizes, short version
Allen key hexagon socket inch
ALLENKEY-HEXSKT-1/16INX47MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Standard tool for hexagon socket screws in inch sizes
- The practical L-shaped key with two different arm lengths is suitable for countless indoor and outdoor applications
- The short overall length and the 90° angle of the arms enable direct power transmission
- The chamfered front edges allow quick and easy positioning on the screw
Robust design for a long service life
- The steel has a bright nickel plated surface
- The bright, shiny surface provides lasting resistance against rust and ensures an above-average service life
- The durability of the L-shaped key reduces replacement and storage costs
Datasheets(X)
![]() | |
Tip size | 1/16 inch |
Long-limb dimension (L1) | 47 mm |
Short-limb dimension (L2) | 16 mm |
Surface | Nickel plated |
