L-shaped TX key Window adjustment tool
ALLENKEY-TX15-103X91X15MM
Art.-no. 071536 85
EAN 4068362395413
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Versatile application in tight spaces
- The long lever enables good power transmission while the double bent TX key ensures better accessibility
- TX15 profile suits many areas of use
- Suitable for corner and stay bearings
Datasheets(X)
![]() | |
Tip size | TX15 |
Length (L) | 103 mm |
Long-limb dimension (L1) | 91 mm |
Short-limb dimension (L2) | 15 mm |
Surface | Burnished |
