Knurled thumb screw, low profile DIN 653, blue passivated zinc plated 5.8 steel (A2K)
DIN 653 steel 5.8 zinc plated
SCR-KNRL-DIN653-B-5.8-(A2K)-M3X12
Art.-no. 022463 12
EAN 4060053777782
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (d) | M3 |
Length (h1) | 12 mm |
Head diameter (dk) | 12 mm |
Head height (k1) | 2.5 mm |
Standards | DIN 653 |
Form | Low |
Material | Steel |
Property class | 5.8 |
Surface | Zinc plated |
Head type | Knurled head |
Thread type | Metric thread |
Pitch | 0.5 mm |
Thread form | Standard metric thread |
Thread design | Partial thread |
Shank diameter | 3 mm |
Product class | A |
RoHS-compliant | Yes |
