Knurled set screw with hexagon socket and cup point ASME B18.3, plain 18-8 stainless steel
ASME B18.3 stainless steel 18-8 plain
SCR-HX-SOC-SET-KCUP-(18-8)-1/4_20X1/4
Art.-no. 7068314025
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
1 inch (in) = 25.4 mm
Standard thread tolerance in accordance with ASME B1.1 = 3A (for external thread)
Datasheets(X)
![]() | |
Nominal diameter | 1/4 in |
Length | 1/4 in |
Number of thread starts per inch | 20 |
Thread type | UNC |
Imperial standard | Yes |
Internal drive | HS1/8 inch |
Surface | Plain |
Material | Alloy |
Thread design | Full thread |
