Knurled nuts, low type DIN 467, brass, nickel-plated
DIN 467 brass nickel plated
NUT-KNRL-DIN467-BRS-(E2J)-M5
Art.-no. 0312065
EAN 4046777675160
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Thread type x nominal diameter (D) | M5 |
Height (h1) | 5 mm |
Outer diameter (dk) | 20 mm |
Head height (k1) | 4 mm |
Standards | DIN 467 |
Material | Brass |
Surface | Nickel plated |
Form | Low |
RoHS-compliant | Yes |