Knurled nut with push-through thread
Knurled nut with push-through thread
NUT-KNRL-THRGTHR-BRS-M8X40
Art.-no. 5099305081
EAN 4056807253220
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M8 |
Handle diameter (dg) | 40 mm |
Shank diameter (d2) | 25 mm |
Overall height (h1) | 28 mm |
Handle height (h2) | 15.5 mm |
Shaft length (l1) | 12.5 mm |
Material of nut | Polyamide reinforced |
Colour | Black |
Material of screwing thread | Brass |
Surface of the screwing thread | Plain |
RoHS-compliant | Yes |
Product weight (per item) | 29.840 g |
