Knurled nut with push-through thread
Knurled nut with push-through thread
NUT-KNRL-THRGTHR-BRS-M5X21
Art.-no. 5099305005
EAN 4056807253190
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M5 |
Handle diameter (dg) | 21 mm |
Shank diameter (d2) | 13 mm |
Overall height (h1) | 15 mm |
Handle height (h2) | 8.5 mm |
Shaft length (l1) | 6.5 mm |
Material of nut | Polyamide reinforced |
Colour | Black |
Material of screwing thread | Brass |
Surface of the screwing thread | Plain |
RoHS-compliant | Yes |
Product weight (per item) | 5.890 g |
