Knurled nut with push-through thread
Knurled nut with push-through thread
NUT-KNRL-THRGTHR-BRS-M4X15
Art.-no. 5099305004
EAN 4056807253183
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M4 |
Handle diameter (dg) | 15 mm |
Shank diameter (d2) | 10 mm |
Overall height (h1) | 10.5 mm |
Handle height (h2) | 6 mm |
Shaft length (l1) | 4.5 mm |
Material of nut | Polyamide reinforced |
Colour | Black |
Material of screwing thread | Brass |
Surface of the screwing thread | Plain |
RoHS-compliant | Yes |
Product weight (per item) | 2.000 g |
