Knurled nut, high profile DIN 466, steel 5 plain
DIN 466 plain steel 5
NUT-KNRL-DIN466-5-M5
Art.-no. 03125
EAN 4038898847762
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Standards | DIN 466 |
Material | Steel |
Property class | 5 |
Surface | Plain |
RoHS-compliant | Yes |
Form | High |
Thread type x nominal diameter (D) | M5 |
Height (h1) | 11.5 mm |
Outer diameter (dk) | 20 mm |
Head height (k1) | 4 mm |
Outer diameter 2 (d2) | 10 mm |
Thread type | Metric thread |
Nominal diameter | 5 mm |
