Knurled nut, high profile DIN 466, polyamide 6.6 natural
DIN 466 polyamide 6.6 nature
NUT-KNRL-DIN466-PA6.6-M5
Art.-no. 0312035
EAN 4046777674910
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Standards | DIN 466 |
Material | PA 6.6 - Polyamide |
Surface | Natural |
RoHS-compliant | Yes |
Form | High |
Thread type x nominal diameter (D) | M5 |
Height (h1) | 11.5 mm |
Outer diameter (dk) | 20 mm |
Head height (k1) | 4 mm |
Thread type | Metric thread |
Nominal diameter | 5 mm |