Knotted-link chain according to DIN 5686 without quality requirements
DIN 5686 steel zinc plated
CHN-KNOTTED-DIN5686-(A2K)-D2,8MM-L30M
Art.-no. 0862229
EAN 4011231793421
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
For a broad range of suspension tasks, e.g. lighting, designation/marking signs in building supplies shops or shopping centres.
The chains must not be used for bearing or carrying loads in conjunction with hoists, as defined in DIN 15003.
Datasheets(X)
For suspension tasks such as lighting, designation/marking signs in building supplies shops or shopping centres
![]() | |
Thickness (d1) | 2.8 mm |
External width (b1) | 12.5 mm |
Length of link (internal) (t1) | 39 mm |
Material | Steel |
Surface | Zinc plated |
DIN | 5686 |
Length | 30 m |
RoHS-compliant | Yes |
