Knock-in claw, type 1
Knock-in claw, type 1
CLW-DRIVIN-1-(A2K)-130X20
Art.-no. 047913020
EAN 4048539710201
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Length x width x thickness (L1 x B1 x h) | 130 x 20 x 1.2 mm |
Surface | Zinc plated |
Claw length x claw height (L2 x h) | 20.0 x 9.0 mm |
Nail-hole diameter | 4.5 mm |
Dowel hole diameter | 6.2 mm |
Material | Steel |
