Knob ZD 21
Knob, die-cast zinc 21
KNOB-ZD21-(CR)-MATT-D28MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Design matches ZD 21 furniture handle, hat and coat hooks, door handle and window handle
![]() | |
Material | Die-cast zinc |
Surface | Chrome plated |
Gloss level | Matt |
Height (H) | 24 mm |
Diameter (D) | 28 mm |
Diameter of the knob | 28 mm |
Socket diameter | 12 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 7.7 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
